| Product Type |
Masterflex I/P Drive |
| Max flow rate (mL/min) |
11500 |
| Min flow rate (mL/min) |
60 |
| Control type |
Analog Variable speed |
| Flow rate with I/P 26 tubing (LPM) |
0.06 to 2.6 |
| Flow rate with I/P 26 tubing (GPM) |
0.02 to 0.7 |
| Flow rate with I/P 70 tubing (GPM) |
0.03 to 1.4 |
| Flow rate with I/P 88 tubing (LPM) |
0.25 to 10.2 |
| Flow rate with I/P 82 tubing (LPM) |
0.2 to 8.8 |
| Flow rate with I/P 70 tubing (LPM) |
0.12 to 5.3 |
| Flow rate with I/P 88 tubing (GPM) |
0.5 to 3.5 |
| Flow rate with I/P 82 tubing (GPM) |
0.05 to 2.3 |
| Flow rate with I/P 89 tubing (LPM) |
0.26 to 11.5 |
| Flow rate with I/P 73 tubing (LPM) |
0.12 to 5.3 |
| Flow rate with I/P 73 tubing (GPM) |
0.03 to 1.4 |
| Flow rate with I/P 89 tubing (GPM) |
0.06 to 3 |
| Power (Amps) |
4.7 |
| Motor (hp) |
1/4 |
| Motor (watts) |
190 |
| rpm |
10 to 430 |
| Speed control |
±10% |
| No. of Pump heads accepted |
2 |
| Type of Pump heads accepted |
I/P: Standard, Easy-Load, High-Performance; L/S: Standard, Quick Load, Easy-Load, Easy-Load II, High-Performance, Cartridge |
| Brand |
Masterflex |
| Model |
07583-50 |
| Manufacturer number |
07583-50 |