Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex L/S Digital Drive, 100 RPM, 115/230 VAC

Item# EW-07523-90

$1,944.00 USD/EACH

Discontinued
Qty

  • Precision digital drive offers a maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easier than ever!
  • Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Dispense by mL—volume in mL of each dispense, 0.001 to 9999 mL; Copy—1 to 9,999 dispense cycles; or SEC—time interval between each dispense cycle (1 sec to 99 hr, 59 min, 59 sec)
  • Antidrip function ensures dispensing accuracy
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Remote control via DB25 female connector on drive:
    --Speed control input 0 to 20 mA, 4 to 20 mA, or 0 to 10 V;
    --Pumping direction requires open collector or contact closure;
    --Start/stop/purge requires open collector or contact closure;
    --Tachometer output 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
What's Included:
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Product Type Pump Drive
Max flow rate (mL/min) 566
Min flow rate (mL/min) 0.001
Control type Digital Variable Speed
Power (Amps) 2.2 at 115 VAC
1.1 at 230 VAC
Motor (hp) 1/10
Motor (watts) 75
Reversible motor Yes
rpm 0.02 to 100
IP rating (Drive) IP33
Digital dispensing Yes
Dimensions (Drive) 10" x 8.5" x 8.5"
(25.4 x 21.6 x 21.6 cm)
Speed control ±0.1% (0.1 rpm at 600 rpm; 0.01 rpm at 100 rpm)
No. of Pump heads accepted 4
Type of Pump heads accepted Standard, Easy-Load, Easy-Load II, Easy-Load 3, Quick Load, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
Brand Masterflex
Model 07523-90
Manufacturer number 7523-90

Accessories
Qty/Price
Availability

at $199.00 USD/EACH

In stock.

at $63.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $120.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

10 Questions | 10 Answers
Displaying questions 1-10
  • Q:

    What pump head is recommended for this device?
    Asked on 5/9/2013 by sinead from indianapolis, IN

    1 answer

    • STAFF EXPERT

      A:

      There are many compatible pump heads (Standard, Easy-Load, Easy-Load II, Easy-Load 3, Quick Load, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm), which one is suggested will depend upon your application. I will email you directly with further questions in order to make a recommendation.

      Answered on 5/9/2013 by Jen from Technical Support
  • Q:

    What is the maximun particle size that can pass through this unit?
    Asked on 3/6/2013 by Ryk

    1 answer

    • STAFF EXPERT

      A:

      Particle size would be dependent on the size of the tubing and the type of particulate. Generally, we recommend that hard particulates not exceed 5% of the inner tubing diameter; while soft particulates are recommended not to exceed 25" of the tubing internal diameter.

      Answered on 3/7/2013 by Jay from Customer Service
  • Q:

    What is the minimum operating temperature of this unit?
    Asked on 6/26/2012 by Gradstudent89

    1 answer

    • STAFF EXPERT

      A:

      The operating temperature range is 0 degrees Celcius to 40 degrees Celcius.

      Answered on 6/27/2012 by Rita from Customer Service
  • Q:

    Is there any way (say via software update) to get the digital display light to turn off? The pumps are in a dark growth chamber, so currently I must cover the display with cardboard, but being able to turn the display back lighting off would be better.
    Asked on 3/15/2011 by Joe from Woods Hole, MA

    1 answer

    • STAFF EXPERT

      A:

      Currenlty there is not a software update that allows the backlight to be turned off. I have made the engineers aware of the request; perhaps this will be an option in a future update.

      Answered on 3/17/2011 by Josh from Technical Support
  • Q:

    Is this drive compatible with the old pump head HV-07518-10 and mounting R-07013-08 & 09?
    We have an older model drive 7550-20, with above pump heads, considering buying another drive, & 3 pump heads, want to make sure they are compatible so can be switched either 2, 3 or 4 pump heads between the 2 drive units
    Asked on 1/17/2011 by QT from Franklin, MA

    1 answer

    • Staff Reviewer

      A:

      Yes, this drive could handle up to 4 of the 07518-10 pump heads; both units accept the L/S style heads.
      Hardware to mount the heads will depend upon the number of heads being mounted. The mounting hardware can be found under "accessories" on the 07518-10 product page.

      Answered on 1/19/2011 by Jen from Technical Support
  • Q:

    Is there any encoder to control flow, duration by computer ? Can we use continuous tubing ?

    Thanks
    Asked on 9/30/2010 by Yuss from Sherbrooke, Canada

    1 answer

    • Staff Reviewer

      A:

      The computer compatible version of this drive is part number 07551-10. The overall length of tubing will depend upon the size and composition chosen. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

      Answered on 10/4/2010 by Jen from Technical Support
  • Q:

    With the 07523-90 drive, what size Chem-Sure tubing do I need for flows of 0-100mL?
    Asked on 7/30/2010 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      Size 25 will give you a flowrange of .033 to 170 mL/min. I suggest an EasyLoad style head like 77800-60 as well. If you have special pressure requirements or any special circumstances please contact us by phone or email for further assistance and alternative suggestions. Contact information may be found under "Contact/About Us."

      Answered on 8/2/2010 by Jen from Technical Support
  • Q:

    As you stack on more pump heads to this drive, does the maximum flow rate per pump head decrease? If so, by how much? i.e. if four pump heads are added, can there still be a delivered flow rate of 4 x 3.4 L/min?
    Asked on 1/19/2010 by Johnny

    1 answer

    • STAFF EXPERT

      A:

      The speed of the drive is not reduced by the addition of pump heads, therefore the flow remains the same per channel.

      Answered on 1/21/2010 by Jen from Technical Support
  • Q:

    Looking for a pump capable of 1.54gal/wk to 7.56gal/wk of FeCl3
    Asked on 10/30/2009 by Dolver from McClellan Ca

    1 answer

    • STAFF EXPERT

      A:

      Yes, the minimum flow for this pump is .001mL/min and your range is 0.578mL/min-2.84mL/min. This flow range would be comfortably covered using L/S size 13 tubing. Please contact us for further discussion regarding chemical compatibility of tubing and head.

      Answered on 11/2/2009 by Jen from Technical Support
  • Q:

    How much does the product weigh? I am trying to get a feel for the size of the pump.
    Asked on 9/9/2009 by Jesse from Houston, TX

    1 answer

    • A:

      14.25lbs.

      Answered on 10/9/2009 by Amanda from Cole-Parmer
Displaying questions 1-10

Do you have a question about this product? 

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
Masterflex<reg> L/S<reg> Digital Drive, 100 RPM, 115/230 VAC
 
4.0

(based on 2 reviews)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
4.0

versatile pump

By djs

from Toronto ON

About Me Academic/Professional Researcher

Verified Reviewer

Pros

  • Accurate
  • Easy To Use
  • Works Properly

Cons

    Best Uses

      Comments about Masterflex<reg> L/S<reg> Digital Drive, 100 RPM, 115/230 VAC:

      I had the same trouble as the previous reviewer until I re-scaled my 4-20mA input. When the signal was scaled with a maximum pump capacity of 6 mL/min, the 4-20 input was too close to zero to work well. Once I re-scaled the input to be between 0 and 0.5 mL/min, I got great accuracy at lower flows. I'm finding that so long as the pump has the right tubing and is either in local mode or the 4-20mA input is scaled right, I can accurately dose as low as 0.02 mL/min.

       
      4.0

      Nice Unit

      By Jeff

      from West Chester, PA

      About Me Lab Assistant

      Pros

      • Accurate
      • Easy To Use
      • Works Properly

      Cons

      • Not accurate low volume

      Best Uses

      • In The Lab
      • Research

      Comments about Masterflex<reg> L/S<reg> Digital Drive, 100 RPM, 115/230 VAC:

      not very accurate in volumes less than .3ml. Above that seems very repeatable.

      Displaying reviews 1-2

      Back to top

      Customers Who Bought This Item Also Bought