Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex L/S Digital Drive, 600 RPM, 115/230 VAC

Item# EW-07522-20

$1,980.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Precision digital drive offers a maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easier than ever!
  • Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Dispense by mL—volume in mL of each dispense, 0.001 to 9999 mL; Copy—1 to 9,999 dispense cycles; or SEC—time interval between each dispense cycle (1 sec to 99 hr, 59 min, 59 sec)
  • Antidrip function ensures dispensing accuracy
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Remote control via DB25 female connector on drive:
    --Speed control input 0 to 20 mA, 4 to 20 mA, or 0 to 10 V;
    --Pumping direction requires open collector or contact closure;
    --Start/stop/purge requires open collector or contact closure;
    --Tachometer output 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector

  • Upgraded drive features antidrip function that ensures dispensing precision
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
What's Included:
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Product Type Pump Drive
Max flow rate (mL/min) 3400
Min flow rate (mL/min) 0.006
Control type Digital Variable Speed
Power (Amps) 2.2 at 115 VAC
1.1 at 230 VAC
Motor (hp) 1/10
Motor (watts) 75
Reversible motor Yes
rpm 0.1 to 600
IP rating (Drive) IP33
Digital dispensing Yes
Dimensions (Drive) 10" x 8.5" x 8.5"
(25.4 x 21.6 x 21.6 cm)
Speed control ±0.1% (0.1 rpm at 600 rpm; 0.01 rpm at 100 rpm)
No. of Pump heads accepted 2
Type of Pump heads accepted Standard, Easy-Load, Easy-Load II, Easy-Load 3, Quick Load, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
Brand Masterflex

Accessories
Qty/Price
Availability

at $199.00 USD/EACH

In stock.

at $63.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $120.00 USD/EACH
Usually ships in 7 days.
Reconditioned & Like New
Qty/Price
Availability

at $1,138.80 USD/EACH

Shipped




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought