Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex L/S Digital Process Drive with Stainless Steel Housing, 0.1 to 600 RPM, 115/230 VAC

EW-07575-10
$3,480.00 USD/EACH

  • Ideal for fluid transfer, dispensing, and metering applications in laboratory, process and wash-down environments
  • Housings are completely sealed—IP66 and NEMA 4X rated
  • Washdown drive is easy-to-clean and resistant to commonly used cleaning and sanitizing solutions—simply hose down to clean
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Full remote control capabilities allow easy integration into automated processes
  • Flow rate: 0.006 to 3400 mL/min (up to 54 GPH) with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by: Volume—in milliliters (0.001 to 99999 mL), liters, and gallons; Copy—1 to 9,999 dispense cycles; or SEC—time interval between each dispense cycle (1 sec to 99 hr, 59 min, 59 sec)
  • Remote control via sealed circular connector on drive:
    --Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V;
    --Pumping direction requires open collector or contact closure;
    --Start/stop/purge requires open collector or contact closure;
    --Tachometer output scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector

  • Model 07575-10 features a 316 stainless steel housing. Use this drive in process, manufacturing, pharmaceutical, dairy, biotech, and food and beverage applications.
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
What's Included:
Six-foot (1.8-meter) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. Specify destination country when ordering; drive is shipped with country-specific plug/cord set.
Product Type Pump Drive
Max flow rate (mL/min) 3400
Min flow rate (mL/min) 0.006
Control type Digital Variable Speed
Power (Amps) 2.2 at 115 VAC
1.1 at 230 VAC
Motor (hp) 1/10
Motor (watts) 75
Reversible motor Yes
rpm 0.1 to 600
IP rating (Drive) IP66 (NEMA 4X)
Digital dispensing Yes
Dimensions (Drive) 12"L x 9"W x 9.25"H
(30.5 x 22.9 x 23.5 cm)
Speed control ±0.1%
(Resolution: 0.1 rpm at 600 rpm)
No. of Pump heads accepted 2
Type of Pump heads accepted Standard, Easy-Load®, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
Brand Masterflex
Model 07575-10
Manufacturer number 07575-10

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.
Reconditioned & Like New
Qty/Price
Availability
RECOND 07575-10
EW-00239VJ

at $2,088.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title