Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Masterflex L/S Digital Pump System with Easy-Load II Pump Head, 600 RPM, 115/230 VAC

EW-77921-70
$2,230.00 USD/EACH

Product Type Peristaltic Pump
Min flow rate (mL/min) 0.28
Max flow rate (mL/min) 1700
Tubing Tygon® LFL L/S® 24 tubing 06429-24 (10 ft)
Drive L/S® standard brushless
digital drive 07523-80
Control type Digital Variable Speed
Pump head L/S® Easy-Load® II
pump head 77200-62
rpm 0.1 to 600
Power (VAC) 90 to 260 VAC autoselecting
Power (Hz) 50/60
Power (Amps) 2.2 / 1.1
Manufacturer number 77921-70
Pump Series L/S
Brand Masterflex

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title