Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex L/S High-Performance pump head.

EW-77250-62
$368.00 USD/EACH

  • The highest flow rate and the highest pressure generation of any L/S® pump head
  • Offers better suction lift, viscous fluid transfer, and long tubing life—pump at pressures up to 150 psi using L/S high-pressure pump tubing.
  • Pump head design allows tubing to enter and exit the same side of the pump head—mount the pump head to best suit your space and application needs.
  • Rollers, bearings, rotor plates, and rotor shaft are made of stainless steel (SS); occlusion bed is made from polyphenylene sulfide (PPS). SS and PPS have excellent chemical resistance; SS also offers high durability and long service life.
  • Compatible with all L/S drives that accept two or more pump heads. Consult drive specifications; the L/S High-Performance pump head is not stackable.
  • Accepts high-performance precision tubing sizes L/S® 15, L/S® 24, L/S® 35, and L/S® 36
  • Also accepts L/S high-pressure tubing sizes L/S® 14HP, L/S® 16HP, L/S® 15HP, L/S® 24HP

What's Included:
mounting hardware and a 15" (38-cm) length of L/S 35 Tygon E-LFL pump tubing.
Product Type Pump Head
mL/rev Depends on tubing selected.
Accepted tubing L/S 15, L/S 24, L/S 35, L/S 36
L/S 14HP, L/S 16HP, L/S 15HP,
L/S 24HP
Rotor material Stainless steel
Housing material Polyphenylene sulfide and stainless steel
Pressure Chart Click to View
Rollers Three; stainless steel
Occlusion Fixed
Dimensions 3-3/4"W x 3-1/2"H x 4-1/4"D
(9.5 x 8.9 x 10.8 cm)
Flow Chart Click to View
Brand Masterflex
Manufacturer number 77250-62

Reconditioned & Like New
Qty/Price
Availability
LIKE NEW 77250-62
EW-00139US

at $221.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title