Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex L/S Precision Modular Drive with Bench Top Controller and Remote I/O; 6 to 600 rpm, 90 to 260 VAC

EW-07557-00
$1,190.00 USD/EACH

  • Modular drives let you place motor and controller where convenient—ideal for limited spaces, hoods, or isolation chambers
  • Flow rate 0.06 to 3400 mL/min (depends on drive rpm and tubing size)
  • Three-digit LED display shows motor rpm—confirm speed setting at a glance
  • Membrane keypad for easy up-front control of speed, direction, and start/stop
  • Reversible motor; purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control; maintain speed setting while turning pump on/off
  • ±0.25% speed control; meter and transfer fluids with accuracy and repeatability
  • Remote control capabilities via a DB9 female connector on back of drive: Speed control input 4 to 20 mA or 0 to 10 V; Pump direction (CW/CCW) via open collector or contact closure; Start/stop via open collector or contact closure
  • Splash-resistant ABS plastic controller housing is IP33 rated; drive housing is epoxy finished steel, IP33 rated
  • 6-ft (1.8-m) cable connects drive and controller; use optional extension cable 07557-51 to extend to 15 ft (4.6 m)
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
What's Included:
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Product Type Pump Drive
Max flow rate (mL/min) 3400
Min flow rate (mL/min) 0.36
Control type Variable speed
Power (Amps) 2.2
Motor (hp) 1/10
Motor (watts) 75
Reversible motor Yes
rpm 6 to 600
IP rating (Controller) 33
IP rating (Drive) 33
Dimensions (Controller) 10.5"L x 8.25"W x 5"H
(26.7 x 21 x 12.7 cm)
Dimensions (Drive) 10.75"L x 4.38"W x 4.5"H
(27.3 x 11.1 x 11.4 cm)
Speed control 0.25%
No. of Pump heads accepted 2
Type of Pump heads accepted L/S Standard, Easy-Load, Easy-Load II, Easy-Load 3, High-Performance, Cartridge, Multichannel, PTFE-Tubing, PTFE-Diaphragm
Manufacturer number 07557-00

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title