Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Masterflex L/S Precision Pump System with Easy-Load II Pump Head; 6 to 600 rpm, 90 to 260 VAC

EW-77916-20
$1,460.00 USD/EACH

  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction.
  • The 1/10-hp motor delivers smooth operation and long service life.
  • Stackable ABS plastic housing is splash-resistant.
  • 6-ft (1.8-m) line cord—115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket. Please specify ultimate destination country to receive correct plug/cord set.
Product Type Pump Drive
Min flow rate (mL/min) 17
Max flow rate (mL/min) 1700
Tubing Tygon® LFL L/S® 24 tubing 06429-24 (10 ft)
Drive L/S® Precision Variable-Speed Drive 07528-10
Control type Analog Variable speed
Pump head L/S® Easy-Load® II 77200-62
rpm 6 to 600
Power (VAC) 90 to 260
Power (Hz) 50/60
Power (Amps) 1.8 / 1.2
Manufacturer number 77916-20
Pump Series L/S
Brand Masterflex

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title