Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex L/S economy variable-speed drive, 7 to 200 rpm, 115 VAC.

EW-07554-80
$638.00 USD/EACH

  • An economical and versatile variable-speed drive with a wide flow range
  • Separate single-turn speed control and on/off switch with green power indicator—maintain speed setting while turning pump on/off.
  • The 1/20-hp unidirectional motor has soft start and back EMF for ±5% speed control.
  • Stackable painted steel housing is IP22 rated for protection from vertically falling water.
  • 115 VAC models are UL and cUL listed; 230 VAC models are CE marked in compliance with European Community standards.
  • 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.
Our lowest priced variable-speed drives are a perfect upgrade from a fixed-speed drive. These drives include a wider rpm range, ±5% speed regulation, and UL, cUL, and CE listings. For added versatility, these drives accept the L/S® pump head styles specified below.
Product Type Pump Drive
Max flow rate (mL/min) 1130
Min flow rate (mL/min) 0.42
Control type Variable speed
Flow Chart Click to View
Power (Amps) 1.5
Motor (hp) 1/20
Motor (watts) 37
rpm 7 to 200
IP rating (Drive) IP22
Dimensions (Drive) 9"L x 7"W x 6"H
(22.9 x 17.8 x 15.2 cm)
Speed control ±5%
No. of Pump heads accepted 2
Type of Pump heads accepted Standard, Easy-Load, Easy-Load II, Quick Load, High Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
Brand Masterflex
Model 07554-80
Manufacturer number 07554-80

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title