Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex L/S two-channel Easy-Load II pump head, SS rotor.

EW-77202-60
$340.00 USD/EACH

  • Two-channel heads lets you pump two channels without stacking heads—automatic retention holds tubing securely in place with no manual adjustment
  • Two-channel head lets you pump two synchronous flow channels (proper retention requires the use of the same size tubing in each channel)
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation.
  • Improved occlusion bed geometry lengthens tubing life.
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance.
  • Each pump head for precision pump tubing accepts tubing sizes L/S® 13, L/S® 14, L/S® 16, and L/S® 25. Achieve flow rates of 0.06 to 1000 mL/min (1 to 600 rpm).
What's included: single-head mounting hardware and a 15" (38-cm) length of silicone pump tubing. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately under "Accessories" at right.
Hot Tips:
With single or multiple channels, you can change tubing in each channel without removing the EASY-LOAD II pump head(s) from your drive.
Product Type Pump Head
mL/rev Depends on tubing selected.
Accepted tubing L/S® 13, L/S 14, L/S 16, L/S 25
Rotor material Stainless steel
Housing material Polyphenylene sulfide
Pressure Chart Click to View
Rollers Four; stainless steel
Occlusion Fixed
Dimensions 5"W x 4-3/4"H x 2-3/4"D
(12.7 x 12.1 x 7.0 cm)
Flow Chart Click to View
Brand Masterflex
Manufacturer number 77202-60

Accessories
Qty/Price
Availability

at $34.75 USD/SET of 1

In stock.

at $44.75 USD/SET of 1

In stock.

at $49.00 USD/SET of 1

In stock.
Reconditioned & Like New
Qty/Price
Availability
LIKE NEW 77202-60
EW-00171RH

at $229.50 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title