Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex Norprene Food (A60 F), L/S 24, 50 ft.

EW-06402-24
$133.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $119.70/PACKAGE
10 15% $113.05/PACKAGE
20 20% $106.40/PACKAGE
    Applications: Ideal for the food, dairy, and beverage industries.
    Characteristics: Heat, ozone, and UV light resistant; nonaging; nonoxidizing; superior acid and alkali resistance. Opaque beige.
    Flow ranges are approximate—calculated under the following conditions: 0 psig at inlet, 0.5 psig at outlet; water temperature at 72°F (22°C). Actual performance varies depending on tubing formulation—silicone and C-FLEX are only recommended for applications with 10 psig (0.7 bar) backpressure or less.
    Suction lift (m H2O) 8.8
    Product Type Pump Tubing
    Suction lift (ft H2O) 29
    Hose barb size (in.) 0.25
    Max pressure (bar) 1.725
    Max pressure (psi) 25
    Max vacuum (mm Hg) 660
    Max vacuum (" Hg) 26
    Min temperature (º C) -51
    Min temperature (º F) -60
    Max temperature (º C) 135
    Max temperature (º F) 275
    Tubing ID (mm) 6.4
    Tubing ID (in.) 0.25
    Length per pack (m) 15.2
    Length per pack (ft) 50
    Pump Series L/S
    Tubing formulation Norprene
    Masterflex tubing size (L/S) 24
    Brand Masterflex
    Resin certification (FDA) Yes
    Max pressure continuous (bar) 2.7
    Max pressure continuous (psi) 40
    Sterilization Method Autoclave
    Flow range with 6 to 600 rpm drive (ml/min) 17 to 1700
    Flow range with 6 to 600 rpm drive with high performance head (ml/min) 18 to 1800
    Resin certification (NSF) Yes

    Related products
    Qty/Price
    Availability

    at $13.50 USD/EACH
    In stock.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title