| Suction lift (m H2O) |
8.8 |
| Product Type |
Pump Tubing |
| Suction lift (ft H2O) |
29 |
| Hose barb size (in.) |
0.125 |
| Max pressure (bar) |
2.7 |
| Max pressure (psi) |
40 |
| Max vacuum (mm Hg) |
660 |
| Max vacuum (" Hg) |
26 |
| Min temperature (º C) |
-51 |
| Min temperature (º F) |
-60 |
| Max temperature (º C) |
132 |
| Max temperature (º F) |
270 |
| Tubing ID (mm) |
3.2 |
| Tubing ID (in.) |
0.12 |
| Length per pack (ft) |
500 |
| Pump Series |
L/S |
| Tubing formulation |
PharMed |
| Masterflex tubing size (L/S) |
16 |
| Brand |
Masterflex |
| Resin certification (FDA) |
Yes |
| Resin certification (USP) |
Yes |
| Sterilization Method |
Autoclave, Ethylene Oxide, Gamma Irradiation |
| Flow range with 6 to 600 rpm drive (ml/min) |
4.8 to 480 |
| Resin certification (NSF) |
Yes |