| Suction lift (m H2O) |
8.8 |
| Product Type |
Pump Tubing |
| Suction lift (ft H2O) |
29 |
| Hose barb size (in.) |
0.375 |
| Max pressure (bar) |
1.725 |
| Max pressure (psi) |
25 |
| Max vacuum (mm Hg) |
660 |
| Max vacuum (" Hg) |
26 |
| Min temperature (º C) |
-51 |
| Min temperature (º F) |
-60 |
| Max temperature (º C) |
135 |
| Max temperature (º F) |
270 |
| Tubing ID (mm) |
9.5 |
| Tubing ID (in.) |
0.37 |
| Length per pack (m) |
7.6 |
| Length per pack (ft) |
25 |
| Pump Series |
I/P |
| Tubing formulation |
PharMed |
| Masterflex tubing size (I/P) |
73 |
| Brand |
Masterflex |
| Resin certification (FDA) |
Yes |
| Resin certification (USP) |
Yes |
| Max pressure continuous (bar) |
2.7 |
| Max pressure continuous (psi) |
40 |
| Sterilization Method |
Autoclave, Ethylene Oxide, Gamma Irradiation |
| Resin certification (NSF) |
Yes |