Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex PharMed BPT Tubing, I/P #82, 25'

SI-06508-82
$226.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $203.40/PACKAGE
10 15% $192.10/PACKAGE
20 20% $180.80/PACKAGE
    Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
    Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
    Suction lift (m H2O) 7.0
    Product Type Pump Tubing
    Suction lift (ft H2O) 23
    Hose barb size (in.) 0.5
    Max pressure (bar) 0.69
    Max pressure (psi) 10
    Max vacuum (mm Hg) 510
    Max vacuum (" Hg) 20
    Min temperature (º C) -51
    Min temperature (º F) -60
    Max temperature (º C) 135
    Max temperature (º F) 270
    Tubing ID (mm) 12.7
    Tubing ID (in.) 0.5
    Length per pack (m) 7.6
    Length per pack (ft) 25
    Pump Series I/P
    Tubing formulation PharMed
    Masterflex tubing size (I/P) 82
    Brand Masterflex
    Resin certification (FDA) Yes
    Resin certification (USP) Yes
    Max pressure continuous (bar) 1.4
    Max pressure continuous (psi) 20
    Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
    Resin certification (NSF) Yes





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title