Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex Standard pump head for L/S 15 tubing, PPS housing/SS rotor.

SI-07015-52
$228.00 USD/EACH

  • Ideal for fluid transfer applications requiring high accuracy and repeatability
  • Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability.
  • Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability
  • The –52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance.
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications.
  • Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.
  • For stacking heads, order two-, three-, and four-channel mounting hardware separately under "Accessories" at right. Mount up to four pump heads according to the specifications of your L/S® drive.
What's included: tubing loading key, single-channel mounting hardware, and a 15" (38-cm) length of silicone pump tubing.
Product Type Pump Head
mL/rev 1.7 mL/min
Accepted tubing L/S® 15
Rotor material Stainless steel
Housing material Polyphenylene sulfide
Pressure Chart Click to View
Rollers Three; stainless steel
Occlusion Fixed
Dimensions 2-3/4"W x 3"H x 2-1/2"D
(7 x 7.6 x 6.4 cm)
Flow Chart Click to View
Brand Masterflex
Manufacturer number 07015-52

Accessories
Qty/Price
Availability

at $34.50 USD/SET of 1

In stock.

at $37.00 USD/SET of 1

In stock.

at $41.50 USD/SET of 1

In stock.
Upgraded Model
Qty/Price
Availability

at $296.00 USD/EACH
In stock.
Replacement parts
Qty/Price
Availability

at $30.50 USD/SET of 1
In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title