Masterflex Tygon E-LFL extension tubing, 2.06mm ID, 100 ft.

EW-06449-42
$118.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $106.20/PACKAGE
10 15% $100.30/PACKAGE
20 20% $94.40/PACKAGE
    Applications: General laboratory use; provides longer life with peristaltic tubing pumps.
    Characteristics: Long life; won’t age or oxidize. Bends to small radius curves. Nontoxic and transparent.
    : USP Class VI requirements, EP 3.2.6, and FDA compliant.
    Temperature range: –58 to 165°F (–50 to 74°C)
    Sterilize: Ethylene oxide or autoclave for 30 min at 250°F (121°C), 15 psi (1 bar). After autoclaving, dry at no more than 150°F (66°C) for 2 to 21⁄2 hours.

    To complete your Ismatec® pumping system, order extension tubing. Tubing comes in various formulations for almost any pumping application. Use this tubing with any of the Ismatec standard cartridge pumps and pump heads. Cartridges withstand pressures up to 45 psi (2.9 bar).

    Tygon® E-LFL® Microbore Tubing for Laboratory Equipment and other Tubing are available to order online. Click any Microbore Tubing category to view all models.
    Brand Masterflex
    Product Type Microbore Tubing
    Tubing formulation Tygon E-LFL
    Pump Series C/L (Microbore/Autoanalysis)
    Masterflex tubing size (C/L) 42 (2.06 mm ID)
    Min temperature (º C) -46
    Min temperature (º F) -51
    Max temperature (º C) 74
    Max temperature (º F) 165
    Temperature range (º C) (Dynamic) 0 to 40
    Temperature range (º F) (Dynamic) 32 to 104
    Length per pack (ft) 100
    Resin certification (USP) Yes
    Resin certification (European Pharmacopoeia) Yes
    Resin certification (FDA) Yes
    Resin certification (EU Food 10/2011) Yes
    Resin certification (1935/2004) Yes
    Resin certification (non-DEHP) Yes
    Resin certification (non-phthalate) Yes
    Resin certification (RoHS) Yes
    Resin certification (ADCF) Yes
    Sterilization Method Autoclave, Ethylene Oxide





    Technical Resources
     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title