Sorry, this item is now discontinued but has a direct replacement.
You can compare specifications to the direct replacement EW-06440-82, browse similar items or

Masterflex Tygon LFL tubing, I/P 82, 25 ft.

EW-06429-82
Brand Masterflex
Product Type Pump Tubing
Tubing formulation Tygon
Pump Series I/P
Masterflex tubing size (I/P) 82
Tubing ID (mm) 12.7
Tubing ID (in.) 0.5
Hose barb size (in.) 1/2
Flow range with 1 to 650 rpm drive (LPM) 0.02 to 13
Flow range with 1 to 650 rpm drive Gallons/min 0.005 to 3.5
Max pressure (bar) 1.4
Max pressure (psi) 20
Max vacuum (mm Hg) 510
Max vacuum (" Hg) 20
Min temperature (º C) -50
Min temperature (º F) -58
Max temperature (º C) 74
Max temperature (º F) 165
Suction lift (m H2O) 7.0
Suction lift (ft H2O) 23
Length per pack (m) 7.6
Length per pack (ft) 25
Resin certification (USP) Yes
Resin certification (FDA) Yes
Sterilization Method Autoclave, Ethylene Oxide

Accessories
Qty/Price
Availability

at $13.25 USD/EACH

In stock.

at $36.50 USD/EACH

In stock.

at $34.50 USD/PACKAGE of 100

In stock.

at $10.25 USD/PACKAGE

In stock.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
Masterflex<reg> Tygon<reg> LFL tubing, I/P<reg> 82, 25 ft.
 
4.0

(based on 2 reviews)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Most durable peristaltic pump tubing

By Robert W the triple eagle guy

from Charlotte, NC

Verified Buyer

Pros

  • Accurate
  • Durable
  • Easy To Use
  • Long life

Cons

    Best Uses

    • In The Field

    Comments about Masterflex<reg> Tygon<reg> LFL tubing, I/P<reg> 82, 25 ft.:

    Tygon LFL Tubing last the longest of any tubing tested with the Triple Eagle Peristaltic Pump

     
    4.0

    Peristaltic Pump Tubing

    By Triple Eagle

    from Charlotte, NC

    Verified Buyer

    Pros

    • Durable
    • Works Properly

    Cons

    • Price
    • Price Increases

    Best Uses

    • In The Field

    Comments about Masterflex<reg> Tygon<reg> LFL tubing, I/P<reg> 82, 25 ft.:

    During the last 2 years of this recession - - the price for this product has gone up 17% - - so as sells has gone done for the end users, the sales price has gone up.

    Displaying reviews 1-2

    Back to top

    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title