Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex peroxide-cured silicone tubing, I/P 73, 25 ft.

EW-96400-73
$149.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $134.10/PACKAGE
10 15% $126.65/PACKAGE
20 20% $119.20/PACKAGE
    Applications: Pharmaceutical, biotechnology, peristaltic pumping, and food applications.
    Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic. Translucent.
    Suction lift (m H2O) 8.8
    Product Type Pump Tubing
    Suction lift (ft H2O) 29
    Hose barb size (in.) 0.375
    Max pressure (bar) 1.725
    Max pressure (psi) 25
    Max vacuum (mm Hg) 660
    Max vacuum (" Hg) 26
    Min temperature (º C) -50
    Min temperature (º F) -58
    Max temperature (º C) 230
    Max temperature (º F) 446
    Tubing ID (mm) 9.5
    Tubing ID (in.) 0.37
    Length per pack (m) 7.6
    Length per pack (ft) 25
    Pump Series I/P
    Tubing formulation Silicone
    Masterflex tubing size (I/P) 73
    Brand Masterflex
    Resin certification (FDA) Yes
    Resin certification (USP) Yes
    Max pressure continuous (bar) 2.7
    Max pressure continuous (psi) 40
    Sterilization Method Autoclave, Ethylene Oxide

    Related products
    Qty/Price
    Availability

    at $13.50 USD/EACH
    In stock.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title