Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex platinum-cured silicone tubing, I/P 82, 25 ft.

EW-96410-82
$236.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $212.40/PACKAGE
10 15% $200.60/PACKAGE
20 20% $188.80/PACKAGE

  • Ensure optimal performance from your Masterflex® pump
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Ideal for pharmaceutical and biotechnology use
Masterflex® I/P® pump tubing is manufactured to extremely close tolerances that match our I/P ®pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump. Our High-performance precision pump tubing features a thicker wall compared to our Precision pump tubing, making it the best choice for applications involving pressure, suction lift, viscous fluids, or long tubing life.
Suction lift (m H2O) 7.0
Product Type Pump Tubing
Suction lift (ft H2O) 23
Hose barb size (in.) 0.5
Max pressure (bar) 0.69
Max pressure (psi) 10
Max vacuum (mm Hg) 510
Max vacuum (" Hg) 20
Min temperature (º C) -50
Min temperature (º F) -58
Max temperature (º C) 230
Max temperature (º F) 446
Tubing ID (mm) 12.7
Tubing ID (in.) 0.5
Length per pack (m) 7.6
Length per pack (ft) 25
Pump Series I/P
Tubing formulation Silicone
Masterflex tubing size (I/P) 82
Brand Masterflex
Resin certification (FDA) Yes
Resin certification (USP) Yes
Resin certification (3A) Yes
Max pressure continuous (bar) 1.4
Max pressure continuous (psi) 20
Sterilization Method Autoclave, Gamma Irradiation

Accessories
Qty/Price
Availability

at $13.25 USD/EACH

In stock.

at $36.50 USD/EACH

In stock.

at $34.00 USD/PACKAGE of 100

In stock.

at $10.00 USD/PACKAGE

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title