Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex platinum-cured silicone tubing, I/P 89, 10 ft.

Item# EW-96510-89

$246.00 USD/PACKAGE

Quantity Discounts
Qty:
Price:
4
$221.40
10
$209.10
20+
$196.80

  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Long pumping life; pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria, and is FDA compliant
Product Type Pump Tubing
Brand Masterflex
Tubing formulation Silicone (platinum-cured)
Pump Series I/P
Masterflex tubing size (I/P) 89
Tubing ID (mm) 15.9
Hose barb size (in.) 5/8
Flow range with 1 to 650 rpm drive (LPM) 0.03 to 19
Flow range with 1 to 650 rpm drive Gallons/min 0.007 to 5.0
Max pressure (bar) 1.4
Max pressure (psi) 20
Max vacuum (mm Hg) 610
Max vacuum (" Hg) 24
Min temperature (º C) -50
Min temperature (º F) -58
Max temperature (º C) 230
Temperature range (º C) (Dynamic) -40 to 100
Temperature range (º F) (Dynamic) -40 to 212
Suction lift (m H2O) 8.2
Suction lift (ft H2O) 27
Length per pack (ft) 10
Resin certification (USP) Yes
Resin certification (European Pharmacopoeia) Yes
Resin certification (FDA) Yes
Resin certification (non-DEHP) Yes
Resin certification (non-phthalate) Yes
Resin certification (RoHS) Yes
Sterilization Method Gamma Irradiation





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Is there an exact wall size for this product? It appears to be about 6mm???
    Asked on 10/14/2014 by Andy from Solon, OH

    1 answer

    • STAFF EXPERT

      A:

      This tubing is designed to extremely tight tolerances for use specifically in the MasterFlex peristaltic pump heads. Because of this, only the internal diameter is published, to allow for barbed fitting selection. The wall thickness and the outer diameter is considered proprietary and is not published.

      Answered on 10/14/2014 by Jay from Technical Support
  • Q:

    I am working with continuous crystallizers, so I need the best tubing for solid/liquid flows. Right now I am using PVC tubes but crystals attach to the surface of the tubes. Which tubes do you recommend for my application.
    Thanks
    Asked on 3/26/2013 by Luis from United States

    1 answer

    • STAFF EXPERT

      A:

      If the fluid is water (or another liquid compatible with silicone), I would suggest BioPharm Plus. It has an ultra-smooth inner bore to reduce particle entrapment. It has longer life and lower spallation compared to other silicones, and it comes in the size I/P 89. The part number is 96441-89.

      Another option would be Tygon E-Food. It has an extremely smooth bore as well. The part number would be 06418-89.

      Answered on 3/28/2013 by Christina from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought