Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mat Refill 60 Layer Blue Pk 4

EW-64100-47
$180.00 USD/PACKAGE

  • Mat frame system can be used at lab or office entrance to keep work areas clean
Entrance mat system is designed to remove dust, dirt, and other particulate from worker's shoes, carts, and dollies before being tracked into labs or office space. Mats are available in 30 or 60 layer versions and in white or blue. Each layer of the mat is fully coated with a particle-grabbing adhesive and an antimicrobial agent, and is constructed of 1.8-mil (50-micron) low-density polyethylene film. A printed number in the corner of each sheet indicates how many layers remain, and ensures at least one layer remains before replacement. Frames are all white and feature a polyester web-lock pad on the bottom to prevent it from slipping or sliding; simply replace with refill mats when needed.
Product Type Floor Mats
Description Refill
Size 24 in x 30 in
Color Blue
Material LDPE





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title