| Product Type |
Mechanical Convection Oven |
| Capacity (Liters) |
59.451 |
| Capacity (cu ft) |
2.1 |
| Chamber size (" W) |
15.75 |
| Resolution |
1°C |
| Chamber size (" H) |
16.5 |
| Chamber size (" D) |
14.25 |
| Minimum temperature (º C) |
Ambient ± 10 |
| Maximum temperature (º C) |
250 |
| Minimum temperature (º F) |
50 |
| Maximum temperature (º F) |
482 |
| Power (VAC) |
230 |
| Temp uniformity |
±1°C at 100°C |
| Temp control accuracy |
±1°C at 100°C |
| Temp display |
Digital LED |
| Rise time |
15 min to 100°C |
| Shpg wt (lbs) |
138 (63 kg) |
| Control type |
PID microprocessor |
| Power (Hz) |
50/60 |
| No. of shelf positions |
8 |
| No. of shelves |
2 (included) |
| Brand |
Lab Companion |
| Construction |
Stainless steel interior, powder-coated exterior |
| Overall dimensions |
22-3/4" W x 30" H x 25-1/4" D (58 x 76 x 64 cm) |
| Timer |
1 min to 99 hrs, 59 min |
| Model |
AAH12155K |
| Manufacturer number |
AAH12155K |