| Product Type |
Mechanical Convection Oven |
| Capacity (Liters) |
101.916 |
| Capacity (cu ft) |
3.6 |
| Chamber size (" W) |
19 |
| Resolution |
1°C |
| Chamber size (" H) |
20.5 |
| Chamber size (" D) |
16 |
| Minimum temperature (º C) |
Ambient ± 10 |
| Maximum temperature (º C) |
250 |
| Minimum temperature (º F) |
50 |
| Maximum temperature (º F) |
482 |
| Power (VAC) |
115 |
| Temp uniformity |
±1°C at 100°C |
| Temp control accuracy |
±1°C at 100°C |
| Temp display |
Digital LED |
| Rise time |
15 min to 100°C |
| Shpg wt (lbs) |
166 (76 kg) |
| Control type |
PID microprocessor |
| Power (Hz) |
60 |
| No. of shelf positions |
12 |
| No. of shelves |
2 (included) |
| Brand |
Lab Companion |
| Construction |
Stainless steel interior, powder-coated exterior |
| Overall dimensions |
26" W x 34-1/4" H x 27-1/4" D (66 x 87 x 70 cm) |
| Timer |
1 min to 99 hrs, 59 min |
| Model |
AAH12166U |
| Manufacturer number |
AAH12166U |