Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mechanical Convection Oven 5.3cu.ft; 115VAC

EW-52402-79
$2,850.00 USD/EACH

Usually ships in 10 days or sooner.
Qty

  • High air exchange and short rise time for material with a high moisture content
  • Forced-air convection with a noiseless fan ensures good mixing and strong dispersion
  • Corrosion-resistant Incoloy® sheath heating element and stainless steel interior
  • Foamed silicone rubber door gasket creates a tight seal for excellent insulation
Mechanical convection ensures fast heat-up and uniform temperature throughout chamber for greater drying efficiency. Ovens are programmable for delayed start and stop. Timer offers you the convenience of unattended operation. The dual-wall door opens 180° for greater access to the chamber. Rounded inner chamber corners offer easy cleaning and superior air flow. Two 1.5” (3.8 cm)-dia adjustable top ventilation slides control inner air and vapor circulation.
What's Included:
two stainless steel wire shelves and power cord.
Product Type Mechanical Convection Oven
Capacity (Liters) 150.043
Capacity (cu ft) 5.3
Chamber size (" W) 22
Resolution 1°C
Chamber size (" H) 23.5
Chamber size (" D) 18
Minimum temperature (º C) Ambient ± 10
Maximum temperature (º C) 250
Minimum temperature (º F) 50
Maximum temperature (º F) 482
Power (VAC) 115
Temp uniformity ±1°C at 100°C
Temp control accuracy ±1°C at 100°C
Temp display Digital LED
Rise time 15 min to 100°C
Shpg wt (lbs) 210 (96 kg)
Control type PID microprocessor
Power (Hz) 60
No. of shelf positions 16
No. of shelves 2 (included)
Brand Lab Companion
Construction Stainless steel interior, powder-coated exterior
Overall dimensions 28-3/4" W x 38-1/4" H x 29-1/4" D
(73 x 97 x 74 cm)
Timer 1 min to 99 hrs, 59 min
Model AAH12176U
Manufacturer number AAH12176U

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 17 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title