Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Mechanically Coupled 304 SS Pump, High-Head, 160 GPM, 208-230/460 VAC

EW-70725-31
$2,034.00 USD/EACH

Usually ships in 7 days.
Qty

  • Rugged continuous-duty service with chemical and corrosion resistance
  • Close-coupled design saves space; simplifies maintenance and installation
  • Stainless steel liquid end components deliver corrosion resistance
  • Versatile mounting can be installed horizontally or vertically
  • Back-pullout construction assembly allows overhaul of the impeller and seal without disturbing suction
  • and discharge connections
  • Top centerline discharge and foot support under casing ensures self-venting and reduces misalignment
  • from pipe loads
  • High operating efficiency lowers operating costs
Applications:
• Plant services
• Water supply systems
• Washing plants
• Cooling water
• Car wash
• Scrubbers
• Ultrapure water systems
• Jockey pump services
• Air conditioning
• Sprinkler/flow irrigation
• OEM equipment application
• Pressure boosting
• Liquid transfer
• Heat exchanger
• Spray systems, heating
• Beverage processing
• Pharmaceutical services
• Water reclamation and treatment
• General pump applications

Flange kits include: stainless steel 150# threaded RF companion flanges, gaskets, nuts, bolts, flat washer, and lockwashers.
What's Included:
Conduit box for hard-wiring.
Product Type Mechanically Coupled Centrifugal Pumps
Max flow rate (GPM) 160
Max head (ft) 205
Max system pressure (psi) 230
Max system pressure (bar) 15.8
Motor (rpm) 3450
Motor (VAC) 208-230/460
Motor (Hz) 60
Motor (Amps) 20.0-19/9.5
Motor (hp) 7-1/2
Motor (type) TEFC
Max viscosity (cps) 352
Wetted materials 304 SS pump head and impeller; SS shaft;
Type 21 mechanical seals (carbon vs. ceramic/Viton®);
and Viton® O-rings
Max fluid temp (º F) 212
Max fluid temp (º C) 100
Duty cycle Continuous
Connections (inlet) 2" flange
Connections (outlet) 1-1/4" flange
CE Compliance Yes
Dimensions 22-1/8"L x 11-9/16"W x 13-3/8"H
(56.2 x 29.4 x 34 cm)
Brand Ebara

Accessories
Qty/Price
Availability

at $352.00 USD/EACH

Usually ships in 14 days.

at $422.00 USD/EACH

Usually ships in 12 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title