Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Medium Capacity Steam Generator; 72 Lbs/hr, 208 VAC

EW-07601-01
$6,300.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Suitable for industries requiring efficient, high quality saturated steam, including laboratories, hospitals, industrial plants, pilot plants, food and chemical processing applications
  • Complete with automatic features, including pressure and liquid level controllers— McDonnell Miller No. 150 control automatically maintains proper water level, shutting off the boiler when water supply in the boiler drops below a safe operating level
  • Long-life heating elements—industrial-grade, heavy-duty, 0.420” diameter stainless steel heating elements equipped with one-piece resistance-welded terminations for added strength and safety
  • Safe, easy-to-use heat source—no on-site products of combustion
These steam generators also include all the features and benefits as the Low-Capacity Electric Steam Generators, but with greater capacity for your more demanding needs.
Product Type Steam Generator
Pressure (psi) 0 to 90
Dimensions (" W) 33
Dimensions (" H) 44
Dimensions (" D) 23
Electric capacity (kW) 24
Output (lbs/hr) 72.3
Power (VAC) 203
Power (Hz) 50/60
Power (Amps) 67
Phase 3
Brand Sussman





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title