Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Met One Instruments, Inc. Particle Monitor, Portable

EW-18460-00
$2,250.00 USD/EACH

Usually ships in 11 days.
Qty

  • Monitor particulate concentrations in your clean room
Handheld particle monitor features five size ranges that can be selected from the front panel. Monitor detects 0.3 ìm or greater sized particles at concentrations from 0 to 3,000,000 particles per cubic foot. The built-in rate counter provides a series of six-second count periods, each period is extrapolated to provide a concentration per sample volume. Results are shown on the 16-character LCD.
What's Included:
zero particulate filter, isokinetic probe, RS-232 cable, carrying case, rechargeable NiMH battery and AC adapter.
Light source Laser diode
Product Type Particle Counters
Temp range 32 to 122°F (0 to 50°C)
Particle size (µm) 0.3, 0.5, 1.0, 2.0, 5.0
Display LCD
Output RS-232
Battery life 8 hours intermittentuse; 5 hours continuous use
Flow rate 0.1 cfm (2.83 L/min)
Dimensions (" W) 3.56
Dimensions (" H) 6.25
Dimensions (" D) 2
Power Rechargeable NiMH battery with 100 to 240 VAC charger
Model GT-321
Manufacturer number GT-321





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title