Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Metalex Paddle-Wheel Flow Sensors, for use with mini-tap fitting; 1-1/2"

EW-05618-60
$614.00 USD/EACH

Usually ships in 14 days.
Qty

  • Stainless steel body withstands high pressures and temperatures
  • Use in agressive liquid flow applications
Use these rugged sensors to monitor the flow of liquid ammonia, turbine steam condensate, and more—wherever strength and chemical resistance are required.
Open-core rotor is cavitation free at flow rates from 1.5 to 20 ft/second. Easy maintenance—sensors can be replaced in minutes.
METALEX flow sensors are compatible with all of our battery- and line-powered flowmeters, accumulators, and controllers. Sensors must be used with the fitting type specified in the table below—installation fittings sold separately.
METALEX sensors feature CD4MCU rotor; Fluoroloy B rotor bearings; and 316 stainless steel body, rotor shaft, and shaft retainers.
What's Included:
25-foot signal cable
Product Type Paddle Wheel Flowmeter
Description Paddle Wheel Flowmeter
Max operating temperature (º F) 300
Max operating temperature (º C) 149
Max pressure 1500 psi
Repeatability ±0.5% full-scale
Brand +GF+ Signet
Model P525-1
Manufacturer number P525-1

Build a complete system
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 19 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title