Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

MetroMax Utility Cart, 2 Shelf, 36

EW-47300-22
$894.00 USD/EACH

  • Built to accommodate oversized items
  • Microban® antimicrobial protection keeps shelves cleaner between cleanings
Enameled steel deck and angle subframe make these trucks very durable. Trucks 47350-00 and -10 have 5" diameter non-marking polyeurethane casters. High-capacity trucks 47350-20 and -30 have 6" molded-on rubber casters. Handle extends 28" above deck.Strong, durable polymer carts are corrosion-resistant and rustproof. The unique open-grid shelf design is easy to clean and can even be removed for off-site cleaning. Shelves feature Microban antimicrobial treatment- protects against bacteria, mold, mildew, and fungi that can cause odors and stains. Carts come with 5”-dia swivel casters.
Product Type Utility Cart
Dimensions (" W) 24
Dimensions (" H) 40
Dimensions (" L) 36
No. of shelves 2
Shelf clearance 33"
Capacity (kg) 272
Caster size 5 in
Capacity (lbs) 600
Overall height 40"
Brand MetroMax
Manufacturer number MXUC2436G-25
Model MXUC2436G2-25





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title