Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Mettler Toledo Excellence Plus XP Precision Toploading Balance, 16,100gx0.1g (Large Weigh Pan), 120 VAC

EW-11332-90
$6,521.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Features MonoBloc Highspeed™ weighing cell for fast, optimal weighing
  • SmartScreen touchscreen display guides the user through applications and warns with color if tolerances are violated
  • SmartSens features two sensors for hands-free balance operation
  • proFact for fully automatic time- and temperature-controlled adjustment
  • LevelControl warns if the balance is not leveled correctly
  • QM Tools help enforce quality guidelines and manage passwords for up to eight users
  • RS-232 interface with expansion slot for optional second interface

What's Included:
AC power adapter
Product Type Toploading Balances
Auto shutoff No
Calibration Internal
Capacity (g) 16100
Capacity (oz) 567.9
Housing dimensions 36 x 13 x 28 cm
Dimensions (" W) 14-1/4
Dimensions (" H) 5
Dimensions (" D) 11
Display Backlit graphic touchscreen display
Pan size (L x W) 11" x 14-1/4" (28 x 36 cm)
Readability (g) 0.1
Linearity (g) ±0.2
Repeatability (g) ±0.08
Weighing units g, mg, kg, oz, lb, ozt, ct, dwt, gn, tael, tical, momme, baht, mesghal
Stabilization time 1.2 sec
Stability filters Yes
Power (VAC) 115
Output RS-232 / auxiliary
Power 50/60 Hz
Brand Mettler Toledo
Model XP16001M

Accessories
Qty/Price
Availability

at $234.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,120.00 USD/EACH

Call 1-888-358-4705 for availability.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title