Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mettler Toledo NewClassic ML Analytical Balance, 120g X 0.1mg

SI-11334-78
$3,053.00 USD/EACH

Usually ships in 7 days.
Qty

  • Designed for mobility and easy operation
  • Advanced MonoBloc™ weighing technology provides fast and accurate results
  • Direct connection to a PC via RS232 slot allows convenient transfer of weighing results to Excel®
  • Built-in icon-based application programs including piece counting, percent weighing, dynamic weighing, statistics, statistics, formulation, totaling, free factor, and recall
  • AC or battery operable for up to 8 hours with 8 AAA batteries—ideal for work in field or whenever a power supply is hard to find
  • Overload Protection guards the weighing cell against excess weight overload
  • SmartTrac™ software displays how much of the entire weighing range has been used
NewClassic ML balances have everything a basic balance needs: an ergonomic design with a large, backlit display, easy-to-clean glass draft shield, an intuitive user interface, multiple built-in applications, battery operation for full mobility, and excellent weighing performance.
What's Included:
120 VAC power adapter
Product Type Analytical Balances
Calibration Internal
Capacity (g) 120
Capacity (oz) 4
Housing dimensions 19.1 x 33 x 29 cm
Dimensions (" W) 7-1/2
Dimensions (" H) 13
Dimensions (" D) 11-1/2
Display Backlit Display
Pan size (dia) 3.5" (9 cm)
Readability (mg) 0.1
Linearity (mg) ±0.2
Repeatability (mg) ±0.1
Weighing units g, kg, mg, ct, lb, oz, ozt, GN, dwt, momme, mesghal, tael, tical, tola, baht
Stabilization time 2 sec
Stability filters three filters to match weighing environment
Power (VAC) 120
Battery 8 AAA batteries (not included)
Languages English, German, French, Spanish, Italian, Polich, Czech, Hugarian
Output RS-232
Brand Mettler Toledo

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title