Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mettler Toledo NewClassic ML Toploading Balance, 4200g X 0.01g

EW-11334-85
$2,293.00 USD/EACH

  • Fast, accurate results with advanced weighing technology
  • Direct connection to a PC via RS-232 slot allows convenient transfer of weighing results to Excel®
  • Built-in application programs including piece counting, percent weighing, dynamic weighing, statistics, formulation, totaling, free factor, and recall
  • Icon-based navigation simplifies balance setup and operation
  • AC or battery operable for up to 8 hours with 8 AAA batteries—ideal for work in field or whenever a power supply is hard to find
  • Overload protection guards the weighing cell against excess weight overload
  • SmartTrac™ software displays how much of the entire weighing range has been used
  • Ergonomic design with large, backlit display
Without compromising ease-of-use or precision, METTLER TOLEDO has developed an astounding all rounder for all budgets. NewClassic ML balances have everything a basic balance needs: an ergonomic design with a brilliant display, an intuitive user interface, multiple built-in applications, battery operation for full mobility, and excellent weighing performance.

What's Included:
120 VAC power adapter
Product Type Toploading Balances
Calibration External
Capacity (g) 4200
Capacity (oz) 148.2
Housing dimensions 18.4 x 8.9 x 29 cm
Dimensions (" W) 7-1/4
Dimensions (" H) 3-1/2
Dimensions (" D) 11-1/2
Display Backlit Display
Pan size (L x W) 6-3/4" x 7-1/2" (17 x 19 cm)
Readability (g) 0.01
Linearity (g) ±0.02
Repeatability (g) ±0.01
Weighing units g, kg, mg, ct, lb, oz, ozt, GN, dwt, momme, mesghal, tael, tical, tola, baht
Weigh cell MonoBloc™
Stabilization time 1.5 sec
Stability filters three filters to match weighing environment
Power (VAC) 120
Battery 8 AAA batteries
Languages English, German, French, Spanish, Italian, Polich, Czech, Hugarian
Output RS-232
Brand Mettler Toledo

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title