Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Mettler Toledo NewClassic MS Toploading Balance, 320g X 0.001g

EW-11334-57
$2,432.00 USD/EACH

Usually ships in 7 days.
Qty

  • Fast settling time and consistent results for routine to complicated weighing procedures
  • Fully automatic time- and temperature-controlled internal calibration adjustment (FACT)
  • Advanced MonoBloc weighing technology provides fast and accurate results
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • Overload Protection guards the weighing cell against excess weight overload
  • SmartTrac software displays how much of the entire weighing range has been used
  • Direct connection to a PC or printer via RS232 or USB slot allows convenient transfer of weighing results
  • High-contrast display (HCD) and intuitive menu for simple operation
  • Programmable Smart Keys for shortcut access to preferred applications
These balances feature a robust housing made of high quality chemical-resistant aluminum that protects the sensitive sensor from environmental influences and impacts. The proven MonoBloc weighing technology and FACT – fully automatic time- and temperature-controlled internal adjustment – provide accurate, repeatable results for everyday weighing tasks. A new High Contrast Display with big numbers, clear symbols and an intuitive menu with new programmable SmartKeys allows users to operate the balance quickly and easily with one touch operation.Draft shield included.
What's Included:
Protective in-use cover and AC power adapter
Product Type Toploading Balances
Calibration Internal
Capacity (g) 320
Capacity (oz) 11.3
Housing dimensions 20.4 x 28.3 x 34.7 cm
Dimensions (" W) 8
Dimensions (" H) 11
Dimensions (" D) 13-5/8
Display High Contrast Display (HCD)
Pan size (L x W) 5" x 5" (12.7 x 12.7 cm)
Readability (g) 0.001
Linearity (g) ±0.002
Repeatability (g) ±0.001
Weighing units g, kg, mg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
Stabilization time 1.5 sec
Stability filters three filters to match weighing environment
Power (VAC) 120
Battery None
Languages English, German, French, Spanish, Italian, Polich, Czech, Hugarian
Output RS-232 / USB
Brand Mettler Toledo

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title