Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mettler Toledo XS Analytical Balance, 220 g x 0.1 mg, 115 VAC

EW-11333-06
$5,769.00 USD/EACH

Usually ships in 6 days.
Qty

  • Fully Automatic Calibration Technology (FACT) temperature-activated internal calibration
  • Three different display settings for user-friendly weighing and fast access to the menu via touch-screen operation with backlit graphics display
  • Connect to peripheral devices via RS-232, Ethernet, or Bluetooth® wireless technology
  • Determine densities, formula weigh and totalize, and display statistics
These XS balances feature Fully Automatic Calibration Technology (FACT) from Mettler Toledo. As temperatures change and influence the accuracy of the weighing result, FACT adjusts the balance automatically. Avoid time-consuming checks using external weights or a manually triggered internal adjustment. The SmartGrid® weighing pan is suspended into the weighing chamber to minimize air turbulence. It is fastened at the side so leaning the balances is easier than ever. The draft shield can also be completely dismantled for easy cleaning. Optional weighing kit allows you to set up the balance to suit your specific weighing task and vessels. The kit includes ErgoClips® which are attachments for various weighing containers such as aluminum pans, round-bottomed flasks, test tubes and weigh boats.
What's Included:
AC power adapter and a glass draft shield
Product Type Analytical Balances
Calibration Internal
Capacity (g) 220
Capacity (oz) 8
Pan size (L x W) 3" x 3" (7.6 x 7.6 cm)
Readability (mg) 0.1
Linearity (mg) ±0.2
Repeatability (mg) ±0.1
Weighing units g, mg, kg, oz, lb, ozt, ct, dwt, gn, tael, tical, momme, baht, mesghal
Stability filters vibration
Power (VAC) 115
Output RS-232
Power 50/60 Hz
Brand Mettler Toledo
Model XS204

Accessories
Qty/Price
Availability

at $218.00 USD/EACH

Usually ships in 5 days.

at $343.00 USD/EACH

Usually ships in 13 days.

at $201.00 USD/EACH

Usually ships in 7 days.

at $390.00 USD/EACH

In stock.

at $234.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,120.00 USD/EACH

Call 1-888-358-4705 for availability.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title