dummy
EW-35710-94
Call 1-888-358-4705 for availability.
Qty:
- Enhanced features including auto e-mail and SMS reporting
- Compact rugged design for busy areas, laboratories, cold rooms, and more
- Sample from once per second to once every 18 hours
- Built-in clock and calendar track your data in real time
- Data logger kits provide a turn-key solution
The MicroLogPROII data loggers build on the MicroLog products on page 456 by adding enhanced features including modified built-in sensor locations for improved reliability and stabilization time, higher sampling resolution and rates for more accurate readings, USB port for PC communications and firmware updates, and an LED alarm indicator.
Logging capacity is increased to a hefty 52,000 samples of cyclic memory over three channels, allowing you to track important temperature and humidity data for many months. The display is a four-digit LCD with decimal point to show current conditions—minimum and maximum readings are available at the touch of a button. LEDs provide logging and alarm indications if set limits are passed. A unique and powerful new feature is an auto e-mail notification when data is downloaded or when data meets or exceeds user-designed criteria.
Model 35710-93 measures and logs temperature with an internal sensor while model 35710-94 has both temperature and humidity internal sensors. Several external plug-in sensors are available to allow an additional input to either model.
External sensors can be plugged into a port located on the side of each logger. Select from temperature, current, or voltage sensors. Each can be used to log and display additional external readings on your computer.
Temperature sensor is made of stainless steel and can be immersed in liquids or soil or used to measure the temperature of air. Current and voltage sensors can be scaled to match range and units of your transmitter or instrument output. Use the external pH adapter with a standard pH probe (not provided) to log pH, conductivity, and more.
The DataSuite software and cable package (sold separately) lets you create graphs and customize collection parameters including the auto e-mail notification feature.
35711-00 DataSuite software/cable (sold separately) is required for use with the 35710-94 Data Logger
| Product Type |
Temperature/Humidity Dataloggers |
| Software included |
No |
| Range |
-40 to 176°F(-40 to 80°C) |
| Temp accuracy |
±0.4°F(±0.2°C) |
| Temp resolution |
0.1°F(0.1°C) |
| Humidity resolution |
0.1% |
| Display |
Four digit, seven segment LCD with decimal point |
| Humidity accuracy |
±2% |
| Humidity range |
5 to 95% |
| Interface |
Mini USB to a PC |
| Memory |
52,000 data points |
| No. of channels |
1 internal, 1 external |
| Battery life |
Approx. 2 years |
| Power |
2/3 AAA 3.6 V lithium battery |
| Sampling rate |
once every second to once every 18 hours |
| CE Compliance |
Yes |
| Dimensions |
(dia x D) 2 7/8" x 7/8" (72 x 23 mm) |
| Manufacturer number |
EC850 |
| Model |
EC850 |
at $45.00 USD/EACH
Call 1-888-358-4705 for availability.
at $90.00 USD/EACH
In stock.
at $83.00 USD/EACH
Call 1-888-358-4705 for availability.
at $83.00 USD/EACH
Call 1-888-358-4705 for availability.
at $69.00 USD/EACH
Call 1-888-358-4705 for availability.
at $365.00 USD/EACH
Usually ships in 11 days.
at $175.00 USD/EACH
Usually ships in 9 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334