Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Micro Tubing Valves; 3-way, Single Stem; Tube OD, 1 To 4 mm

EW-06473-15
$140.00 USD/EACH

    Use micro tubing valves with 1 to 4 mm OD tubing. Valves feature PTFE bodies; come with caps, two large O-rings per cap to connect 2-4 mm tubing, and one small O-ring per cap to connect 1-2 mm tubing when used with large O-rings. O-rings are made of fluoroelastomer. Valves withstand fluid pressures to 50 psi.
    Product Type Chromatography fittings
    Tube OD (mm) 1 - 4
    Material PTFE





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title