Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Microcentrifuge Tube Ice Rack (holds 120 X 1.5 mL Tubes)

EW-06274-11
$87.00 USD/EACH

  • For temperature stabilized benchtop ice storage
These two piece racks are molded of high-impact polystyrene with a lower section tray that holds water or ice flakes. Model 06274-09 is stackable and holds 105 400 µl microcentrifuge tubes, or other tubes with a diameter up to 8 mm. Model 06274-11 is not stackable and holds 120 1.5 ml microcentrifuge tubes, or other tubes with a diameter up to 12 mm.
Product Type Centrifuge/Microcentrifuge Racks
Tube size 1.5 ml microcentrifuge tubes or other tubes with a diameter under 12 mm
Tubes held 120
Material Polypropylene
Manufacturer number H18907-0000
Model H18907-0000





 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title