Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Microcentrifuge Tube Rack (holds 50 X 1.5 mL Tubes)

EW-06274-07
$41.50 USD/EACH

  • For temperature stabilized benchtop ice storage
This two piece rack is designed for long life and heavy usage. Rack holds up to fifty 1.5 ml microcentrifuge tubes or other tubes with a diameter under 12 mm. The deep tray holds more ice flakes and water for extended lab work. A flat perimeter rim provides space for labeling tape. Racks may be stacked with identical racks when loaded or empty. All parts are molded of sturdy polypropylene and are autoclavable at 121°C (250°C). An optional polypropylene cover protects tubes during transport or storage.
Product Type Centrifuge/Microcentrifuge Racks
Tube size 1.5 mL
Tubes held 50
Material Polypropylene
Length (in.) 12.75
Width (in.) 7.875
Width (mm) 200
Height (in.) 5.875
Length (mm) 324
Manufacturer number H18905-0001
Model H18905-0001

Accessories
Qty/Price
Availability

at $14.50 USD/EACH

Usually ships in 14 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title