Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Sorry, this item is now discontinued. Please browse similar items.
or Contact us for more information.

Microflex Evolution One Latex Gloves; size, medium

SI-86231-01
$19.25 USD/BOX of 100

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $17.32/BOX of 100
Discontinued
Qty

  • Proven performance that consistently exceeds the standards
Enjoy comfortable wear, durable protection, a secure grip, and tactile sensitivity. Powder-free to reduce skin irritation. Gloves feature a textured surface for excellent grip—wet or dry. Natural latex ensures superior comfort and resilience. Beaded cuffs improve tear resistance and protect hands. Disposable—for single use only. Ambidextrous.
Evolution One® gloves exhibit superior flexibility, dexterity, and grip, yet they are cool and comfortable to wear. Polymer-coated interior makes them easy to put on and take off.
Product Type Gloves
Material Latex
Size Medium
Length 9.5 in (24 cm)
Thickness (mil) 5.9
Color Clear
Quantity Box of 100
Brand Microflex
Manufacturer number EV2050-M
Model EV2050-M





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title