Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Microflex Latex Cleanroom Glove, ISO Class 5 compliant, medium, 100/bag

EW-86313-16
$22.00 USD/BAG

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $19.80/BAG

  • Low surface particulates, ionic extractables, and non-volatile residues
Cleanroom gloves are washed in a microprocessor-controlled washer/dryer system to insure low residues. Micro-textured surface provides wet or dry grip. Disposable; for single use only. Ambidextrous.


Compliance: ISO Class 4 or 5 (see table).

Product Type Gloves
Material Latex
Size Medium
Length 12 in (30 cm)
Color Clear
Thickness (mil) 6.3
Quantity Box of 100
Compliance ISO Class 5
Brand Microflex
Manufacturer number CE5-512-M





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title