Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Microflex Nitrile Cleanroom Glove, ISO Class 5 compliant, large, 100/bag

EW-86313-27
$25.00 USD/BAG

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $22.50/BAG

  • Low surface particulates, ionic extractables, and non-volatile residues
Cleanroom gloves are washed in a microprocessor-controlled washer/dryer system to insure low residues. Micro-textured surface provides wet or dry grip. Disposable; for single use only. Ambidextrous.


Compliance: ISO Class 4 or 5 (see table).Nitrile material alleviates adverse reactions to latex protein and also features a surface resistivity of 1011 for static decay.

Product Type Gloves
Material Nitrile
Size Large
Length 12 in (30 cm)
Color Clear
Thickness (mil) 5.2
Quantity Box of 100
Compliance ISO Class 5
Brand Microflex
Manufacturer number CE5-755-L





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title