Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Micropump A-Mount Suction Shoe Pump Head, 316 SS body/PEEK gears/Viton seals, 0.261 mL/rev, w/internal bypass

EW-73004-00
$678.00 USD/EACH

  • Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Suction shoe design provides higher delivery pressures and superior priming performance
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Service kits include: gears, suction shoe, shaft seals, and springs.
mL/rev 0.261
Wetted parts Body: 316 SS
Gear: PEEK
Seals: Viton®
Differential pressure (Max) 125 psi
Flow rate (min) 13.05 mL/min at 50 rpm
1305 mL/min at 5000 rpm
Temp range -50 to 350°F
Port size 1/8" NPT(F)
Particulates none
Run dry under 30 seconds
Relief valve Yes
Duty cycle continuous (from 150 to 5000 rpm)
Suction lift 24" H2O (at 1750 rpm)
Viscosity 0.2 to 1500 cp
Internal bypass Yes
Reversible No
Motor rpm 10,000
Brand Micropump
Manufacturer number L20561
Model L20561

Accessories
Qty/Price
Availability

at $243.00 USD/EACH

Call 1-888-358-4705 for availability.

at $210.00 USD/EACH

Call 1-888-358-4705 for availability.
Reconditioned & Like New
Qty/Price
Availability
RECOND 73004-00
EW-00304SS

at $401.00 USD/EACH

In stock.




Technical Resources
  • CP_Flow_Curve_73004-00.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title