Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Micropump NEMA 56C Cavity Style Pump Head; 60psi/SS/PEEK/TEV; 3.48mL/rev

Micropump  |   Mfr# L20563  |   Item# EW-73007-00

$2,395.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call 1-888-358-4705 to order
Qty

  • Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Compact size and easy to service
  • Cavity-style heads are designed to handle higher inlet pressures.
Magnetically driven, precision-geared cavity pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and a single seal keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of fluids.
mL/rev 3.48
Temp range -20 to 200°F
Wetted parts Body: 316 SS
Gear: PEEK
Seals: TEV (PTFE encapsulated Viton)
Differential pressure (Max) 60 psi
Flow rate (min) 174 mL/min at 50 rpm
13,920 mL/min at 4000 rpm
Port size 3/8" NPT(F)
Duty cycle Continuous
Suction lift 24" H2O (at 1750 rpm)
Viscosity 0.2 to 1500 cp
Internal bypass No
Reversible No
Motor rpm 4000
Model L20563
Brand Micropump
Manufacturer number L20563
Product Type Gear Pumps





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews