Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Mini Air Cooled Magnetic Drive Centrifugal Pump, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 115 volt

EW-07105-01
$105.00 USD/EACH

Usually ships in 6 days.
Qty

  • Operate fully submerged or in open air
  • Good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives
  • Liquid-cooled models keep heat-sensitive fluids from warming up
  • Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance

What's Included:
A three-wire cord.
Product Type Air-Cooled Mini Centrifugal Pumps
Max flow rate (GPM) 2.3
Max flow rate (LPM) 8.7
Max head (ft) 4.6
Max head (m) 1
Max system pressure (psi) 50
Max system pressure (bar) 3.4
Motor (rpm) 3200
Motor (VAC) 115
Motor (Hz) 60
Motor (Amps) 0.45
Motor (hp) 1/200
Motor (type) open
Wetted materials PP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
Max fluid temp (º F) 190
Max fluid temp (º C) 87
Duty cycle Continuous
Connections (inlet) 3/8" OD
Connections (outlet) 3/8" OD
Dimensions 3-13/16"L x 3-5/8"W x 4-7/16"H
(7.7 x 9.1 x 11.1 cm)





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title