Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mini Submersible Magnetic Drive Pump, 3.0 GPM, 230 VAC

EW-07105-02
$219.00 USD/EACH

  • Operate fully submerged or in open air
  • Good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives
  • Liquid-cooled models keep heat-sensitive fluids from warming up
  • Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance

What's Included:
A three-wire cord.
Product Type Submersible Centrifugal Pumps
Max flow rate (GPM) 3
Max flow rate (LPM) 11.4
Max head (ft) 4.6
Max head (m) 1.4
Max system pressure (psi) 50
Max system pressure (bar) 3.4
Motor (rpm) 2650
Motor (VAC) 230
Motor (Hz) 50
Motor (Amps) 0.23
Motor (hp) 1/200
Motor (type) TENV
Wetted materials PP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
Max fluid temp (º F) 190
Max fluid temp (º C) 87
Duty cycle Continuous
Connections (inlet) 1/2" OD
Connections (outlet) 1/2" OD
Submersible Yes
Dimensions 4-1/2"L x 3-3/4"W x 3-1/4"H
(11.4 x 9.5 x 8.3 cm)





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title