Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 5.0 GPM, 115 VAC

EW-07142-02
$281.00 USD/EACH

Usually ships in 5 days.
Qty

  • Operate fully submerged or in open air
  • Good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives
  • Liquid-cooled models keep heat-sensitive fluids from warming up
  • Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance

What's Included:
A three-wire cord.
Product Type Submersible Centrifugal Pumps
Max flow rate (GPM) 5
Max flow rate (LPM) 18.9
Max head (ft) 13
Max head (m) 4
Max system pressure (psi) 25
Max system pressure (bar) 1.7
Motor (rpm) 3200
Motor (VAC) 115
Motor (Hz) 60
Motor (Amps) 1
Motor (hp) 1/35
Motor (type) TENV
Wetted materials PP head, glass-filled nylon impeller, Buna-N O-ring, ceramic spindle
Max fluid temp (º F) 160
Max fluid temp (º C) 71
Duty cycle Continuous
Connections (inlet) 3/8" NPT(F) and 3/4" NPT(M) threaded
Connections (outlet) 1/4" NPT(M)
Submersible Yes
Dimensions 6-1/8"L x 4-3/4"W x 4-1/8"H
(15.5 x 12.1 x 10.5 cm)





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title