Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mini glove box; 31 1/2 glove box 220v

EW-34750-25
$6,267.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Minimize cross-contamination during sample manipulation
  • Easy to move and clean
  • Ready access to electric outlets in chamber
This compact glove box gives you an isolated, ergonomically correct work area for manipulating biological samples. The two-piece glove box is sealed with stainless steel clamps to form an air- and water-tight barrier. Operations are visible without distortion through angled acrylic front. Seal materials resist microbiological growth and rounded chamber construction makes thorough cleaning simple.


Two internal electrical outlets facilitate equipment use. Main chamber utilizes purging for gas exchange, while the transfer chamber can use vacuum/gas fill for quick exchanges through the 9.75" (24.8 cm) opening. The large door is 12" (30.5 cm) in diameter.
What's Included:
vacuum gauge, hydrometer, one pair of size 91⁄2 latex gloves, and 6-ft (1.8-m) cord with three-prong plug.

Chamber size 25.5 in L x 31.5 in W x 21.5 in H
Product Type Glove Boxes
Overall dimensions 49 in W x 22 in H x 29 in D
Side door dimensions 8.5 x 8.25
Port size 6.5 in dia
Dimensions 49 in W x 22 in H x 29 in D
Power (VAC) 220
Brand Plas-Labs
Manufacturer number 815-PGB/EXP
Model 815-PGB/EXP

Accessories
Qty/Price
Availability

at $375.00 USD/PAIR

Call 1-888-358-4705 for availability.

at $255.00 USD/PAIR

Call 1-888-358-4705 for availability.

at $610.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title