| Product Type |
Industrial Air Regulators |
| Supply pressure effect (psi) |
<0.2 psig at 25 psi |
| Max. supply pressure (psi) |
145 |
| Exhaust flow rate (SCFM) |
0.25 |
| Forward flow capacity (SCFM) |
40 at 100 psig supply & 20 psig outlet |
| Min operating temperature (º C) |
5 |
| Max operating temperature (º C) |
60 |
| Min operating temperature (º F) |
41 |
| Max operating temperature (º F) |
140 |
| Media compatibility |
inert gases |
| Control range (low) (psi) |
0 |
| Control range (high) (psi) |
10 |
| Process connection (NPT(F)) |
1/4" |
| Bleed rate (SCFH) |
0.3 |
| Manufacturer number |
M1R2NA |
| Model |
M1R2NA |