Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mobile bench cabinet

EW-47250-10
$496.00 USD/EACH

Usually ships in 6 days.
Qty

  • Portable and durable
Cabinet has easy-rolling 3 1/2" casters that let you move this cabinet where you need it. Casters nearest to handle swivel for maneuverability and lock for stability. Top has 2" high edges to prevent items rolling off. Cabinet features 12 sq ft of internal storage space. Adjust center shelf height in 1 1/2" intervals. Built-in lock adds security. Gray finish.
Product Type Utility Cart
Dimensions 36 in x 34 in x 24 in
Dimensions (" W) 36
Dimensions (" H) 34
Dimensions (" D) 24
Capacity (kg) 54
Capacity (lbs) 129
Description Portable bench cabinet





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title