Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mobile laboratory bench, putty

EW-47546-66
$922.00 USD/EACH

Usually ships in 11 days.
Qty

  • Transport heavy instruments and equipment safely
Mobile bench has four drawers with Accuride slides for smooth, effortless operation for the storing of tools, instruments, and accessories. Central locking system secures all drawers. Larger equipment can be stored on two shelves behind locking door. Unit rolls easily on four 5” casters, two that swivel and lock. The 2” high back and end stop prevents instruments from slipping off work surface. Each bench features all-welded construction with 14-gauge steel surface. Total payload capacity is 1,000 lbs. Ships assembled.
Product Type Utility Cart
Dimensions 45 in W x 22 in D x 34 in H
Dimensions (" W) 45
Dimensions (" H) 34
Dimensions (" D) 22
Capacity (kg) 104
Capacity (lbs) 230





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title